TIMKEN

TIMKEN Tapered roller bearing LM241149-90012

  • ERIKS:11500631
  • Manufacturer:053893120768
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€4,830.86/ pieceexcl. VAT

€5,845.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
276.225 mm
Total width
90.485 mm
Sealing
No
With flange
No