

€75.77/ pieceexcl. VAT
€91.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 22.098 mm |
Cup Outer diameter | 45.974 mm |
Total width | 35.052 mm |
Sealing | No |
With flange | No |