TIMKEN

TIMKEN Tapered roller bearing LM11949-90013

  • ERIKS:11500569
  • Manufacturer:053893174099
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€73.21/ pieceexcl. VAT

€88.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
19.05 mm
Cup Outer diameter
45.212 mm
Total width
38.1 mm
Sealing
No
With flange
No