

€83.78/ pieceexcl. VAT
€101.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 17.526 mm |
Cup Outer diameter | 39.878 mm |
Total width | 30.226 mm |
Sealing | No |
With flange | No |