TIMKEN

TIMKEN Tapered roller bearing LM104949-902A5

  • ERIKS:11500546
  • Manufacturer:053893551890
Image 1
Save to list

€250.67/ pieceexcl. VAT

€303.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.8 mm
Cup Outer diameter
82.042 mm
Total width
49.53 mm
Sealing
No
With flange
No