TIMKEN

TIMKEN Tapered roller bearing LM104947A-90010

  • ERIKS:11500542
  • Manufacturer:053893469515
Image 1
Imperial Taper Roller Bearing
Save to list

€383.91/ pieceexcl. VAT

€464.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
50.038 mm
Cup Outer diameter
82.042 mm
Total width
49.53 mm
Sealing
No
With flange
No