TIMKEN

TIMKEN Tapered roller bearing L865547-902A2

  • ERIKS:11500285
  • Manufacturer:053893162195
Image 1
Save to list

€14,899.27/ pieceexcl. VAT

€18,028.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
381 mm
Cup Outer diameter
479.425 mm
Total width
182.575 mm
Sealing
No
With flange
No