

€15,550.70/ pieceexcl. VAT
€18,816.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 381 mm |
Cup Outer diameter | 479.425 mm |
Total width | 98.425 mm |
Sealing | No |
With flange | No |