

€15,015.90/ pieceexcl. VAT
€18,169.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 330.2 mm |
Cup Outer diameter | 415.925 mm |
Sealing | No |
With flange | No |