

€10,052.80/ pieceexcl. VAT
€12,163.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 276.352 mm |
Cup Outer diameter | 352.552 mm |
Total width | 85.09 mm |
Sealing | No |
With flange | No |