

€349.52/ pieceexcl. VAT
€422.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 66.675 mm |
Cup Outer diameter | 103.213 mm |
Total width | 38.405 mm |
Sealing | No |
With flange | No |