

€143.94/ pieceexcl. VAT
€174.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 35.052 mm |
Cup Outer diameter | 59.944 mm |
Total width | 35.814 mm |
Sealing | No |
With flange | No |