TIMKEN

TIMKEN Tapered roller bearing L624549-90032

  • ERIKS:11500186
  • Manufacturer:053893654317
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€3,443.04/ pieceexcl. VAT

€4,166.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
162.052 mm
Total width
63.5 mm
Sealing
No
With flange
No