

€3,443.04/ pieceexcl. VAT
€4,166.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 120.65 mm |
Cup Outer diameter | 162.052 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |