TIMKEN

TIMKEN Tapered roller bearing L540049-90041

  • ERIKS:11500124
  • Manufacturer:053893642833
Image 1
Save to list

€5,238.88/ pieceexcl. VAT

€6,339.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
196.85 mm
Cup Outer diameter
254 mm
Total width
61.976 mm
Sealing
No
With flange
No