

€1,330.38/ pieceexcl. VAT
€1,609.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 146.05 mm |
Total width | 55.626 mm |
Sealing | No |
With flange | No |