

€1,499.22/ pieceexcl. VAT
€1,814.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 146.05 mm |
Total width | 49.276 mm |
Sealing | No |
With flange | No |