

€2,772.47/ pieceexcl. VAT
€3,354.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 57.15 mm |
Cup Outer diameter | 92.202 mm |
Total width | 42.164 mm |
Sealing | No |
With flange | No |