TIMKEN

TIMKEN Tapered roller bearing L44643-902A8

  • ERIKS:12614572
  • Manufacturer:053893798783
Image 1
Save to list

€80.65/ pieceexcl. VAT

€97.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
25.4 mm
Cup Outer diameter
50.292 mm
Total width
31.75 mm
Sealing
No
With flange
No