TIMKEN

TIMKEN Tapered roller bearing L433749-90032

  • ERIKS:11500032
  • Manufacturer:053893617107
Image 1
Save to list

€7,015.55/ pieceexcl. VAT

€8,488.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
215.9 mm
Total width
58.674 mm
Sealing
No
With flange
No