TIMKEN

TIMKEN Tapered roller bearing L357049NW-90046

  • ERIKS:11500005
  • Manufacturer:053893604831
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€12,693.55/ pieceexcl. VAT

€15,359.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
304.8 mm
Cup Outer diameter
393.7 mm
Total width
107.95 mm
Sealing
No
With flange
No