TIMKEN

TIMKEN Tapered roller bearing L357049-90047

  • ERIKS:12614565
  • Manufacturer:053893604756
Image 1
Save to list

€10,999.28/ pieceexcl. VAT

€13,309.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
304.8 mm
Cup Outer diameter
393.7 mm
Total width
107.95 mm
Sealing
No
With flange
No