

€4,043.40/ pieceexcl. VAT
€4,892.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 133.35 mm |
Total width | 26.195 mm |
Sealing | No |
With flange | No |