

€1,168.94/ pieceexcl. VAT
€1,414.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 123.825 mm |
Total width | 50.797 mm |
Sealing | No |
With flange | No |