TIMKEN

TIMKEN Tapered roller bearing L217849-90043

  • ERIKS:11499909
  • Manufacturer:053893149226
Image 1
Save to list

€1,168.94/ pieceexcl. VAT

€1,414.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
123.952 mm
Total width
50.8 mm
Sealing
No
With flange
No