TIMKEN

TIMKEN Tapered roller bearing L163149-90054

  • ERIKS:12835849
  • Manufacturer:053893505183
Image 1
Save to list

€11,521.37/ pieceexcl. VAT

€13,940.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
355.6 mm
Cup Outer diameter
444.5 mm
Total width
136.652 mm
Sealing
No
With flange
No