

€11,521.37/ pieceexcl. VAT
€13,940.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 355.6 mm |
Cup Outer diameter | 444.5 mm |
Total width | 136.525 mm |
Sealing | No |
With flange | No |