

€350.59/ pieceexcl. VAT
€424.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 30.07 mm |
Cup Outer diameter | 157 mm |
Total width | 115.9 mm |
Sealing | No |
With flange | No |