

€178.54/ pieceexcl. VAT
€216.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 42 mm |
Cup Outer diameter | 76 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |