

€171.07/ pieceexcl. VAT
€206.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 38.125 mm |
Cup Outer diameter | 68 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |