

€351.86/ pieceexcl. VAT
€425.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 110 mm |
Cup Outer diameter | 165 mm |
Total width | 35 mm |
Sealing | No |
With flange | No |