TIMKEN

TIMKEN Tapered roller bearing JM822049-90K04

  • ERIKS:11499249
  • Manufacturer:053893087320
Image 1
Save to list

€957.83/ pieceexcl. VAT

€1,158.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
109.982 mm
Cup Outer diameter
165.1 mm
Total width
79.502 mm
Sealing
No
With flange
No