

€957.83/ pieceexcl. VAT
€1,158.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 109.982 mm |
Cup Outer diameter | 165.1 mm |
Total width | 79.502 mm |
Sealing | No |
With flange | No |