

€3,627.02/ pieceexcl. VAT
€4,388.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 180.086 mm |
Cup Outer diameter | 249.936 mm |
Total width | 89.916 mm |
Sealing | No |
With flange | No |