

€3,899.91/ pieceexcl. VAT
€4,718.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 180 mm |
Cup Outer diameter | 250 mm |
Total width | 102.288 mm |
Sealing | No |
With flange | No |