

€4,527.26/ pieceexcl. VAT
€5,477.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 169.926 mm |
Cup Outer diameter | 240.03 mm |
Total width | 100.33 mm |
Sealing | No |
With flange | No |