

€885.23/ pieceexcl. VAT
€1,071.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 100.076 mm |
Cup Outer diameter | 154.94 mm |
Total width | 72.39 mm |
Sealing | No |
With flange | No |