

€742.66/ pieceexcl. VAT
€898.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 89.916 mm |
Cup Outer diameter | 145.034 mm |
Total width | 70.358 mm |
Sealing | No |
With flange | No |