TIMKEN

TIMKEN Tapered roller bearing JM716649-90K12

  • ERIKS:11499085
  • Manufacturer:053893669120
Image 1
Save to list

€607.79/ pieceexcl. VAT

€735.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.09 mm
Cup Outer diameter
130.048 mm
Total width
65.532 mm
Sealing
No
With flange
No