

€626.89/ pieceexcl. VAT
€758.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85.09 mm |
Cup Outer diameter | 130.048 mm |
Total width | 59.944 mm |
Sealing | No |
With flange | No |