

€616.28/ pieceexcl. VAT
€745.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 70.104 mm |
Cup Outer diameter | 115.062 mm |
Total width | 64.008 mm |
Sealing | No |
With flange | No |