

€834.87/ pieceexcl. VAT
€1,010.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 80.01 mm |
Cup Outer diameter | 130.048 mm |
Total width | 70.104 mm |
Sealing | No |
With flange | No |