TIMKEN

TIMKEN Tapered roller bearing JM511946-90KA6

  • ERIKS:11499040
  • Manufacturer:053893661506
Image 1
Save to list

€430.52/ pieceexcl. VAT

€520.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
65.024 mm
Cup Outer diameter
109.982 mm
Total width
61.468 mm
Sealing
No
With flange
No