

€439.43/ pieceexcl. VAT
€531.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 55.118 mm |
Cup Outer diameter | 94.996 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |