

€446.27/ pieceexcl. VAT
€539.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 55.118 mm |
Cup Outer diameter | 94.996 mm |
Total width | 76.2 mm |
Sealing | No |
With flange | No |