TIMKEN

TIMKEN Tapered roller bearing JLM813049-90N01

  • ERIKS:11499006
  • Manufacturer:053893080673
Image 1
Taper Roller Bearing Inch Standard T
Save to list

€677.60/ pieceexcl. VAT

€819.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
70 mm
Cup Outer diameter
110 mm
Total width
58 mm
Sealing
No
With flange
No