

€480.30/ pieceexcl. VAT
€581.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 74.93 mm |
Cup Outer diameter | 115.062 mm |
Total width | 55.88 mm |
Sealing | No |
With flange | No |