

€568.07/ pieceexcl. VAT
€687.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 65.024 mm |
Cup Outer diameter | 104.902 mm |
Total width | 53.594 mm |
Sealing | No |
With flange | No |