TIMKEN

TIMKEN Tapered roller bearing HM926747-902B4

  • ERIKS:11498744
  • Manufacturer:053893974279
Image 1
Save to list

€5,156.18/ pieceexcl. VAT

€6,238.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
228.6 mm
Total width
115.888 mm
Sealing
No
With flange
No