TIMKEN

TIMKEN Tapered roller bearing HM926747-902B3

  • ERIKS:11498743
  • Manufacturer:053893935058
Image 1
Save to list

€5,156.18/ pieceexcl. VAT

€6,238.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
228.6 mm
Total width
115.824 mm
Sealing
No
With flange
No